Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 25 Fill, M Iron, 5
Mfr # EYM-500
Zoro # G3099391
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 5"
- Color Silver
- Overall Length 10 13/16 in
- Finish Triple-Coat Finish of Zinc Electroplate, Chromate, Epoxy Powder Coat or Epoxy Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EYM-500
- Zoro # G3099391
- UPC # 781381301725
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 5" |
Overall Length | 10 13/16 in |
Overall Length - Fitting | 10 13/16 in |
Length | 10-13/16" |
Trade Size | 5 in |
Compatible Conduit Trade Size | 5 in |
Turning Radius | 4.69 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 5 in, Ends - Hazardous Fittings 5 in FNPT x 5 in MNPT, Overall Length 10 13/16 in, Iron, Hazardous Location Rating Class III, Class I, Division 1 and 2, Groups B, C, D, Class II, Groups E, F, G, Thread Gender Male to Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 5 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 20A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE20OLS)
- MERSEN CC Class, Time-Delay, 7.5A, 600V AC, Non-Indicating (ATQR7-1/2)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1.5" x 1.5" x 1' (6-Pack) (F1.5X1.5IB6)
- KILLARK Gasket, 1 Gang, Neoprene (FSRG)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50B)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4In (RB250-125A)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, CF Alum, 1/2In (ELM90-50-A)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 1/2In (ELMFL90-50-A)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 1/2In (ELM90-50)
- HALEX 34Serv Entrance Elbow (59507)
- Appleton Electric Conduit Fittings