Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 25 Fill, M Iron, 2
Mfr # EYM-200
Zoro # G3911424
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 2"
- Color Silver
- Overall Length 6 1/8 in
- Connection Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EYM-200
- Zoro # G3911424
- UPC # 781381135474
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 6 1/8 in |
Overall Length - Fitting | 6 1/8 in |
Length | 6-1/8" |
Trade Size | 2 in |
Turning Radius | 2.31 in |
Compatible Conduit Trade Size | 2 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Overall Length 6 1/8 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AB40-0AA0)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 24VAC (788XCXRC1-24A)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-10-030-BU)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 3/4In (RB100-75A)
- APPLETON ELECTRIC M to F Union, HazLoc, Steel, 3/4 to 1/2In (UNY75-50NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In (RB150-125)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXLK-224)
- HILTI One Hand Bolt, 10PK (MIA-OH90 304889)
- Appleton Electric Conduit Fittings