Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 25 Fill, M Iron, 2-1/2
Mfr # EYM-250
Zoro # G4136264
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 2-1/2"
- Color Silver
- Overall Length 7 1/2 in
- Finish Triple-Coat Finish of Zinc Electroplate, Chromate, Epoxy Powder Coat or Epoxy Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EYM-250
- Zoro # G4136264
- UPC # 781381135498
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" |
Overall Length | 7 1/2 in |
Length | 7-1/2" |
Overall Length - Fitting | 7 1/2 in |
Trade Size | 2 1/2 in |
Turning Radius | 2.69 in |
Compatible Conduit Trade Size | 2 1/2 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 2 1/2 in MNPT, Overall Length 7 1/2 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Toggle Switch Nuts Cd5 (61155)
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1-1/4In (RB200-125)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF90-75-A)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 (EYS-7)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/4In (RB300-125)
- RACO Locknut, 2" Conduit, 15/64" L, Steel (1008)
- Appleton Electric Conduit Fittings