Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 25 Fill, M Iron, 1-1/2
Mfr # EYF-150
Zoro # G4231437
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1-1/2"
- Color Silver
- Overall Length 5 1/2 in
- Finish Triple-Coat Finish of Zinc Electroplate, Chromate, Epoxy Powder Coat or Epoxy Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EYF-150
- Zoro # G4231437
- UPC # 781381135191
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 5 1/2 in |
Overall Length - Fitting | 5 1/2 in |
Length | 5-1/2" |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Turning Radius | 2.06 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in FNPT, Overall Length 5 1/2 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V09)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3680)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1/2In (PLG-50R)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 1/2In (UNF50)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF90-75-A)
- APPLETON ELECTRIC Pulling Elbow, Haz Loc, 3/4 In Hub, Alum (ELBD-75A)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 2-1/2In (RB300-250)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- Appleton Electric Conduit Fittings