Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 25 Fill, Alum, 4
Mfr # EYF-400AL
Zoro # G5955117
original price:
$656.99
7% off
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 4"
- Color Silver
- Overall Length 9 3/8 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EYF-400AL
- Zoro # G5955117
- UPC # 781381600088
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Overall Length | 9 3/8 in |
Length | 9-3/8" |
Overall Length - Fitting | 9 3/8 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Turning Radius | 3.69 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 4 in, Ends - Hazardous Fittings 4 in FNPT x 4 in FNPT, Overall Length 9 3/8 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 4 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 100 A Load Center with Cover - Value Pack (SQ570065)
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Iron (FF-45-2WW)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 3/4In (UNF75)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 1/2In (ELM90-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 3/8In (RB50-38)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-31)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- Appleton Electric Conduit Fittings