Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 25 Fill, Alum, 3
Mfr # EYF-300AL
Zoro # G4157246
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 3"
- Color Silver
- Overall Length 8 1/8 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EYF-300AL
- Zoro # G4157246
- UPC # 781381600064
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Overall Length | 8 1/8 in |
Overall Length - Fitting | 8 1/8 in |
Length | 8-1/8" |
Trade Size | 3 in |
Turning Radius | 3.13 in |
Compatible Conduit Trade Size | 3 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 3 in, Ends - Hazardous Fittings 3 in FNPT x 3 in FNPT, Overall Length 8 1/8 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 3 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- TRI-TRONICS Smarteye Ez-Pro 10-30V-Dc Photoelectric Sensor (EZPRCF5)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9877)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4 to 1/2In (UNF75-50NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In (RB150-75)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 4 (EYS-10)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- Appleton Electric Conduit Fittings