Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 25 Fill, Alum, 3-1/2
Mfr # EYM-350AL
Zoro # G5919837
original price:
$503.79
31% off
new price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 3-1/2"
- Color Silver
- Overall Length 8 15/16 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EYM-350AL
- Zoro # G5919837
- UPC # 781381600187
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2" |
Overall Length | 8 15/16 in |
Length | 8-15/16" |
Overall Length - Fitting | 8 15/16 in |
Trade Size | 3 1/2 in |
Turning Radius | 3.44 in |
Compatible Conduit Trade Size | 3 1/2 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in MNPT, Overall Length 8 15/16 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 3 1/2 in, Compatible Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100J1C)
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- POWERZONE Cord Flat Ext Black 3Out 6' (OR932606)
- MERSEN Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade (A50P40-4)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 1/2 (ES10050)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXGJH-124)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYSEF150)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNYL100)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- Appleton Electric Conduit Fittings