Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 25 Fill, Alum, 3-1/2
Mfr # EYF-350AL
Zoro # G4065135
original price:
$408.50
8% off
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 3-1/2"
- Color Silver
- Overall Length 8 15/16 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EYF-350AL
- Zoro # G4065135
- UPC # 781381600071
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2" |
Overall Length | 8 15/16 in |
Overall Length - Fitting | 8 15/16 in |
Length | 8-15/16" |
Trade Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Turning Radius | 3.44 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in FNPT, Overall Length 8 15/16 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 3 1/2 in, Compatible Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (10250T714R)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A (LC1D80G6)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 175A, 600V AC, Indicating (TRS175RID)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-216)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3/4In (PLG-75RA)
- HALEX Coupling, 1/2 in, Steel, 5PK (26261)
- Appleton Electric Conduit Fittings