Shop All Conduit Fittings
Appleton Electric
Expansion Male Union, HazLoc, Steel, 1In
Mfr # UNYL100
Zoro # G4230344
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1"
- Color Silver
- Overall Length 5 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # UNYL100
- Zoro # G4230344
- UPC # 781381697002
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 5 in |
Length | 5" |
Overall Length - Fitting | 5 in |
Trade Size | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Compatible Conduit Trade Size | 1 in |
Description
Expansion Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 5 in, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNYL, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS Ground Anchor Kit (QT8382)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A4AXFN2)
- ZORO SELECT Wall Switch, Black, 20A, 1-Pole Switch (4901L)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 2-1/2In (RB300-250)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYSEF125AL)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 4In (UNY400R-A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYF-300AL)
- RACO Noninsulated Connector, 3/4 In., 90 Deg (3423)
- Appleton Electric Conduit Fittings