Shop All Conduit Fittings
Appleton Electric
Expansion Male Union, HazLoc, Steel, 1/2In
Mfr # UNY50
Zoro # G3904993
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1/2"
- Color Silver
- Overall Length 3 7/8 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # UNY50
- Zoro # G3904993
- UPC # 781381695657
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 3 7/8 in |
Overall Length - Fitting | 3 7/8 in |
Length | 3-7/8" |
Trade Size | 1/2 in |
Overall Height | 1 3/16 in |
Overall Width | 1 3/16 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Expansion Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 3 7/8 in, Overall Height 1 3/16 in, Overall Width 1 3/16 in, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Class 2 Transformer, 24V, 120V (599)
- SQUARE D Breaker Operator, Flange Mount, 250A (9422RQ1)
- TRIPP LITE Smart UPS, 1.95kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (Smart2200RMXL2U)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3-1/2 to 3In (RB350-300)
- APPLETON ELECTRIC Male to F Union, HazLoc, Mal Iron, 1-1/4In (UNY125NR)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 4In (PLG-400A)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNY100)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2-1/2 to 2 (ES250200)
- HALEX 3/4 in. Electrical Metallic Tube EMT Compression Coupling, 5PK (26242)
- Appleton Electric Conduit Fittings