Shop All Conduit Fittings
Appleton Electric
ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/4
Mfr # ES200125
Zoro # G4110391
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 2 to 1-1/4"
- Color Silver
- Overall Length 3 1/8 in
- Connection Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ES200125
- Zoro # G4110391
- UPC # 781381703239
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2 to 1-1/4" |
Overall Length | 3 1/8 in |
Length | 3-1/8" |
Overall Length - Fitting | 3 1/8 in |
Trade Size | 1 1/4 in, 2 in |
Thread Size | 1 1/4 in, 2 in |
Inside Diameter | 1.75 in |
Compatible Conduit Trade Size | 1 1/4 in, 2 in |
Reduction Size | 2 in to 1 1/4 in |
Description
Sealing Hubs - Vertical, Trade Size 1 1/4 in, 2 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 2 in MNPT, Overall Length 3 1/8 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Used to Seal Vertical Conduit Risers At Switch Gear and Motor Control Centers, Silver, Compatible Conduit Trade Size 1 1/4 in, 2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLU)
- WIEGMANN Utility Box, Utility Box Accessory, Carbon Steel (A081004)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYM-50AL)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Aluminum (ELBY-100A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 4 (EYS-10)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- RACO Bushing, 3", Insulated Mall Iron (1127)
- Appleton Electric Conduit Fittings