Shop All Conduit Fittings
Appleton Electric
ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/2
Mfr # ES200150
Zoro # G4222556
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 2 to 1-1/2"
- Color Silver
- Overall Length 3 1/8 in
- Connection Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ES200150
- Zoro # G4222556
- UPC # 781381703246
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2 to 1-1/2" |
Overall Length | 3 1/8 in |
Overall Length - Fitting | 3 1/8 in |
Length | 3-1/8" |
Thread Size | 1 1/2 in, 2 in |
Trade Size | 1 1/2 in, 2 in |
Compatible Conduit Trade Size | 1 1/2 in, 2 in |
Reduction Size | 2 in to 1 1/2 in |
Inside Diameter | 1.75 in |
Description
Sealing Hubs - Vertical, Trade Size 1 1/2 in, 2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 2 in MNPT, Overall Length 3 1/8 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Cast Boxes and Enclosures, Sheet Metal Structures, Used to Seal Vertical Conduit Risers At Switch Gear and Motor Control Centers, Silver, Compatible Conduit Trade Size 1 1/2 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (3RT20271AC20)
- OPTICAM ST Cradles for OptiCam Termination Tool (FSTC)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-YL)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-B)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Mal Iron, 2In (UNY200NR)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 3/4 (ES10075)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 3/4In (RB200-75)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/4In (RB250-125)
- APPLETON ELECTRIC M to F Union, HazLoc, Steel, 3/4 to 1/2In (UNY75-50NR)
- APPLETON ELECTRIC 90Deg Male and F Elbow, HazLoc, CF Alum, 1" (ELMFL90-100-A)
- RACO INSULATING BUSHING 3" PLASTIC (1412)
- Appleton Electric Conduit Fittings