Shop All Conduit Fittings
Appleton Electric
ES Sealing Hub, 25 Fill, M Iron, 6 to 5
Mfr # ES600500
Zoro # G6010137
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 6 to 5"
- Color Silver
- Overall Length 7 1/2 in
- Connection Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ES600500
- Zoro # G6010137
- UPC # 781381703284
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 6 to 5" |
Overall Length | 7 1/2 in |
Overall Length - Fitting | 7 1/2 in |
Length | 7-1/2" |
Thread Size | 5 in, 6 in |
Trade Size | 5 in, 6 in |
Reduction Size | 6 in to 5 in |
Inside Diameter | 5.75 in |
Compatible Conduit Trade Size | 5 in, 6 in |
Description
Sealing Hubs - Vertical, Trade Size 5 in, 6 in, Ends - Hazardous Fittings 5 in FNPT x 6 in MNPT, Overall Length 7 1/2 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Used to Seal Vertical Conduit Risers At Switch Gear and Motor Control Centers, Silver, Compatible Conduit Trade Size 5 in, 6 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363J)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- EATON BUSSMANN Solar Fuse, PV-F Series, 5A, Fast-Acting, Not Rated, Cylindrical (PV-5A10F)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 1/2In (ELMFL90-50-A)
- APPLETON ELECTRIC Flex Coupling, Size 1 in., Flex L 18 in. (EXLK-318)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 2In (RB300-200A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 2 (EYF-200AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3-1/2In (RB400-350A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- RACO Set Screw Coupling, Steel (2150)
- Appleton Electric Conduit Fittings