Shop All Conduit Fittings
Appleton Electric
ES Sealing Hub, 25 Fill, M Iron, 5 to 4
Mfr # ES500400
Zoro # G4157167
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 5 to 4"
- Color Silver
- Overall Length 7 in
- Connection Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ES500400
- Zoro # G4157167
- UPC # 781381703277
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 5 to 4" |
Overall Length | 7 in |
Overall Length - Fitting | 7 in |
Length | 7" |
Trade Size | 4 in, 5 in |
Thread Size | 4 in, 5 in |
Reduction Size | 5 in to 4 in |
Inside Diameter | 4.63 in |
Compatible Conduit Trade Size | 4 in, 5 in |
Description
Sealing Hubs - Vertical, Trade Size 4 in, 5 in, Ends - Hazardous Fittings 4 in FNPT x 5 in MNPT, Overall Length 7 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Used to Seal Vertical Conduit Risers At Switch Gear and Motor Control Centers, Silver, Compatible Conduit Trade Size 4 in, 5 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- TRIPP LITE Cat5e Cable, Molded, Shielded, M/M, Gray, 7ft (N105-007-GY)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXLK-124)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYDEF125)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, M Iron, 1-1/2" (ELF45-150)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Locknut, 100PK (LN100)
- Appleton Electric Conduit Fittings