Shop All Conduit Fittings
Appleton Electric
ES Sealing Hub, 25 Fill, M Iron, 4 to 3
Mfr # ES400300
Zoro # G4117696
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 4 to 3"
- Color Silver
- Overall Length 5 in
- Connection Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ES400300
- Zoro # G4117696
- UPC # 781381703260
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4 to 3" |
Overall Length | 5 in |
Overall Length - Fitting | 5 in |
Length | 5" |
Trade Size | 3 in, 4 in |
Thread Size | 3 in, 4 in |
Inside Diameter | 3.63 in |
Reduction Size | 4 in to 3 in |
Compatible Conduit Trade Size | 3 in, 4 in |
Description
Sealing Hubs - Vertical, Trade Size 3 in, 4 in, Ends - Hazardous Fittings 3 in FNPT x 4 in MNPT, Overall Length 5 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Used to Seal Vertical Conduit Risers At Switch Gear and Motor Control Centers, Silver, Compatible Conduit Trade Size 3 in, 4 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ006)
- SIEMENS Fuse Clip Kit, 600VAC, 60A (HR62)
- SIEMENS Overload Relay, 50 to 200A, 3P, NEMA S6 (3RB21534FW2)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, CF Alum, 1/2In (ELM90-50-A)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 3/4In (ELMFL90-75)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF45-75-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 2In (RB300-200)
- SOUTHWIRE 3/4 in. Liquidtight NM 90-Degree PVC Conduit Fitting Connector (58133902)
- Appleton Electric Conduit Fittings