Shop All Circuit Breakers
Appleton Electric
Enclosed Circuit Breaker, AE Series 70A, 2 Pole, 600V AC
Mfr # AEEB22670C
Zoro # G2261345
product price: $7,034.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,034.99
Free 30-Day Returns
Key Features
- Series AE
- Amps 70A
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEEB22670C
- Zoro # G2261345
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 250/JD |
Width | 16 in |
Depth | 12.28 in |
Height | 29.5 in |
Max. Wire Size | 1/0 AWG |
Conduit Size | 3 in |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 29.5 in |
Length | 29.5 in |
Description
Enclosed Circuit Breaker, Number of Poles 2, 70 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 250/JD, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper Free Aluminum, Enclosure Rating NEMA 4, 4X, 7BCD, 9EFG, Length 29.5 in, Width 16 in, Depth 12.28 in, Fixed Instantaneous Trip, Conduit Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle (S29354)
- SIEMENS Circuit Breaker, B Series 30A, 3 Pole, 240V AC (B330)
- ABB Circuit Breaker, SU201 Series 6A, 1 Pole, 230V AC, C Curve (SU201M-C6)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13G0125TFFJ)
- PANELTRONICS Circuit Breaker, 30A, 1 Pole, Not Rated (206-075S)
- SQUARE D Circuit Breaker, QMB Series 400A, 3 Pole, 600V AC (QMB3400LA)
- EATON Molded Case Circuit Breaker, EG Series 20A, 3 Pole, 347/600V AC (EGE3020FFG)
- SIEMENS Circuit Breaker, 45A, 2 Pole, 120/240V AC (Q245)
- Appleton Electric Circuit Breakers