Shop All Circuit Breakers
Appleton Electric
Enclosed Circuit Breaker, AE Series 500A, 3 Pole, 600V AC
Mfr # AEDB63650C
Zoro # G2261415
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$16,713.99
Free 30-Day Returns
Key Features
- Series AE
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Circuit Breaker Actuator Non-Interchangeable Trip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # AEDB63650C
- Zoro # G2261415
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 600/LD |
Width | 13.63 in |
Depth | 12.81 in |
Height | 37.88 in |
Max. Wire Size | 350 kcmil |
Conduit Size | 4 in |
Min. Wire Size | 4 AWG |
Length (Straight Wireway) | 37.88 in |
Length | 37.88 in |
Description
Enclosed Circuit Breaker, Number of Poles 3, 500 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 600/LD, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 kcmil, Housing Material Copper Free Aluminum, Enclosure Rating NEMA 4, 4X, 7BCD, 9EFG, Length 37.88 in, Width 13.63 in, Depth 12.81 in, Fixed Instantaneous Trip, Conduit Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- EATON BUSSMANN Circuit Limiter, ANL Series, 40A, Fast-Acting, 32V AC, Bolt-On (ANL-40)
- SOUTHWIRE Building Wire, THHN, 3/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20507002)
- MELTRIC 63-38073 INLET (63-38073)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOUR115)
- INDUSTRIAL C & S Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, B Curve (M9F21132)
- SIEMENS Miniature Circuit Breaker, Q Series 80A, 2 Pole, 120/240V AC (Q280)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-05)
- Appleton Electric Circuit Breakers