Shop All Circuit Breakers
Appleton Electric
Enclosed Circuit Breaker, AE Series 15A, 3 Pole, 600V AC
Mfr # AEAB13615C
Zoro # G6424406
product price: $2,492.99
/ea
Free Shipping & Returns
$2,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AE
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Circuit Breaker Actuator Non-Interchangeable Trip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEAB13615C
- Zoro # G6424406
- UPC # 078138185630
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 150/FD |
Width | 10.63 in |
Depth | 8.84 in |
Height | 15.25 in |
Conduit Size | 1 1/2 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 15.25 in |
Length | 15.25 in |
Description
Enclosed Circuit Breaker, Number of Poles 3, 15 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 150/FD, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper Free Aluminum, Enclosure Rating NEMA 4, 4X, 7BCD, 9EFG, Length 15.25 in, Width 10.63 in, Depth 8.84 in, Fixed Instantaneous Trip, Conduit Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LB00)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- HUSQVARNA Circuit Breaker, 4A, 2 Pole, C Curve (584298401)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 3 Pole, 347/600V AC (EDB36050)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-05)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 2 Pole, 240/415/440V AC, D Curve (M9F23213)
- WESTINGHOUSE BREAKER TYPE BR AFCI 15A (BRP115AF)
- FEDERAL PACIFIC Molded Case Circuit Breaker, 15A, 3 Pole, 600V AC (NF631015)
- SIEMENS Circuit Breaker, 20A, 2 Pole (SI309497)
- Appleton Electric Circuit Breakers