Shop All Electrical Boxes
Appleton Electric
Electrical Box, Mounting Box, 3 Gang, Aluminum
Mfr # EDSC347-SA
Zoro # G0094742
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Number of Gangs 3
- Material Aluminum
- Width 3.72 in
- Depth 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSC347-SA
- Zoro # G0094742
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 3.72 in |
Depth | 3.06 in |
Height | 8.34 in |
Conduit Size | 1 in |
Hub Size | 1" |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Number of Gangs | 3 |
Material | Aluminum |
Hub Style | Feed-Thru |
Standards | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Includes | Internal Ground Screw |
Number of Gang | 3-Gang |
Description
Mounting Body for Contender Series, 3-Device, Hub Size 1 In., Hub Style Feed-Thru, Material of Construction CF Alum, Height 8.34 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- CPI Waterproof Switch, SPST, Black (B7151-516)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- APPLETON ELECTRIC Electrical Box, Mounting Box, 1 Gang, Malleable Iron (EDS371)
- APPLETON ELECTRIC Electrical Box, Mounting Box, 1 Gang, Malleable Iron (EFDC175-NL-Q)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum (FS-2-75-A)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-50)
- APPLETON ELECTRIC Electrical Box, Mounting Box, 1 Gang, Aluminum (EDSC371-SA)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDC, 1 Gang, Aluminum (FDC-1-100-A)
- KILLARK Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-2M)
- Appleton Electric Electrical Boxes