Shop All Electrical Boxes
Appleton Electric
Electrical Box, Mounting Box, 3 Gang, Aluminum
Mfr # EDS247-SA
Zoro # G0094359
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Number of Gangs 3
- Material Aluminum
- Width 3.72 in
- Depth 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDS247-SA
- Zoro # G0094359
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 3.72 in |
Depth | 3.06 in |
Height | 8.34 in |
Conduit Size | 3/4 in |
Hub Size | 3/4" |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Number of Gangs | 3 |
Material | Aluminum |
Standards | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Includes | Internal Ground Screw |
Hub Style | Dead-end |
Number of Gang | 3-Gang |
Description
Mounting Body for Contender Series, 3-Device, Hub Size 3/4 In., Hub Style Dead-End, Material of Construction CF Alum, Height 8.34 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Weatherproof 6-16 AWG Solid Copper/Stranded Wire Connector Gray 15 pk (30-1163)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, C Curve (M9F42115)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3-NA)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Aluminum (FSS-2-75-A)
- APPLETON ELECTRIC Electrical Box, Mounting Box, 2 Gang, Malleable Iron (EFDC210-NL-Q)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDS, 1 Gang, Malleable Iron (FDS-1-100)
- APPLETON ELECTRIC Electrical Box, Tandem Box, Malleable Iron (EDSC377)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-100)
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Galvanized Zinc, Rectangular (690)
- Appleton Electric Electrical Boxes