Shop All Electrical Boxes
Appleton Electric
Electrical Box, Mounting Box, 1 Gang, Aluminum
Mfr # EDSC371-SA
Zoro # G5998526
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Number of Gangs 1
- Material Aluminum
- Width 3.72 in
- Depth 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDSC371-SA
- Zoro # G5998526
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 3.72 in |
Depth | 3.06 in |
Height | 6.06 in |
Conduit Size | 1 in |
Hub Size | 1" |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Number of Gangs | 1 |
Material | Aluminum |
Includes | Internal Ground Screw |
Standards | UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Hub Style | Feed-Thru |
Number of Gang | 1-Gang |
LED Pilot Lights | Red, amber, green pilot available in lieu of incandescent pilot lights. See catalog pages for details |
SPLS Standard Materials and Finishes | Pilot light guard and body assembly is copperfree (4/10 of 1% max.) aluminum with a natural finish; steel clamping ring; and tempered glass jewel |
Incandescent Pilot Lights | Amber, blue, clear, green, opal pilot light jewel/guard assembly. See catalog pages for details |
Body and Cover Standard Materials and Finishes | Malleable iron body and cover with triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat |
Optional Lockouts | Selector switch lockout locks two or three position handle in any position. Securing rod for push button lockout guard is also available. See catalog pages for details |
Option Materials | 1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details |
SPBB Standard Materials and Finishes | Push button upper barrel is copperfree (4/10 of 1% max.) aluminum with a natural finish; lower barrel is phenolic with nylon plastic button (dust cap models have neoprene buttons) |
SSBA Standard Materials and Finishes | Selector switch operator mechanism is copperfree (4/10 of 1% max.) aluminum with a natural finish; nylon cam; and sealed phenolic contact block |
Modified Operation Three Position Selector Switches | Momentary contact right position, spring return to center, maintained contact left position (with or without alternate contacts). Momentary contact left position, spring return to center, maintained contact right position. See catalog pages for details |
Description
Mounting Body for Contender Series, 1-Gang, Hub Size 1, Number of Gangs 1, Hub Style Feed-Thru, Material of Construction Aluminum, Height 6.06 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- INTERMATIC Photocontrol, 120V AC, 1800 W, 15 A, SPST, 1/2 in Male Pipe Thread, Polycarbonate, White/Gray (K4121C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron (FSD-2-75)
- APPLETON ELECTRIC Electrical Box, Mounting Box, 1 Gang, Aluminum (EDS271-SA)
- APPLETON ELECTRIC Electrical Box, Mounting Box, 1 Gang, Malleable Iron (EDS271)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- APPLETON ELECTRIC Electrical Box, Mounting Box, 2 Gang, Malleable Iron (EDSC272)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133364)
- Appleton Electric Electrical Boxes