Shop All Conduit Fittings
Appleton Electric
Drain, Ordinary Location, CF Alum, 3/8In
Mfr # CRN38
Zoro # G2306860
Sold in multiples of 50 for $764.50
$764.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Rigid, Threaded IMC
- Conduit Fitting Type Drain
- Conduit Fitting Material Copper Free Aluminum
- Color Silver
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # CRN38
- Zoro # G2306860
- UPC # 781381000321
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 3/8 in |
Trade Size | 3/8 in |
Compatible Conduit Trade Size | 3/8 in |
Details
For Conduit Type | Rigid, Threaded IMC |
Conduit Fitting Type | Drain |
Conduit Fitting Material | Copper Free Aluminum |
Color | Silver |
Finish | Plain |
Item | Non-Haz Loc Drain |
For Use With | Threaded Conduit |
Standards | Suitable for Class I, Division 2 |
Hazardous Location Rating | Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III |
Application | To Provide A Means For The Prevention And Release Of Condensation |
Hazardous Location | Yes |
Material | Aluminum |
Fitting Type | Drain |
Compatible Conduit Type | RMC, Threaded IMC |
Connection Type | Threaded |
Description
Non-Haz Loc Drain, Trade Size 3/8 in, Compatible Conduit Type RMC, Threaded IMC, Compatible Conduit Trade Size 3/8 in, Aluminum, Finish Plain, For Use With Threaded Conduit, Conduit Fitting Type Drain, Fitting Type Drain, Application To Provide A Means For The Prevention And Release Of Condensation, Color Silver, Connection Type Threaded, Standards Suitable for Class I, Division 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- JANDORF Pull Switch 2Circuit4Pos (61200)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYF-50AL)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYM-75)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 2-1/2In (RB400-250A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1/2In (RB125-50A)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/4In (RB250-125)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYSEF150)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- Appleton Electric Conduit Fittings