Shop All Conduit Fittings
Appleton Electric
Drain, Ordinary Location, CF Alum, 3/4In
Mfr # CRN75
Zoro # G4669567
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid, Threaded IMC
- Conduit Fitting Type Drain
- Conduit Fitting Material Copper Free Aluminum
- Color Silver
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # CRN75
- Zoro # G4669567
- UPC # 781381785747
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | Rigid, Threaded IMC |
Conduit Fitting Type | Drain |
Conduit Fitting Material | Copper Free Aluminum |
Color | Silver |
Finish | Plain |
Item | Non-Haz Loc Drain |
For Use With | Threaded Conduit |
Standards | Suitable for Class I, Division 2 |
Material | Aluminum |
Application | To Provide A Means For The Prevention And Release Of Condensation |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III |
Connection Type | Threaded |
Fitting Type | Drain |
Compatible Conduit Type | RMC, Threaded IMC |
Description
Non-Haz Loc Drain, Trade Size 3/4 in, Compatible Conduit Type RMC, Threaded IMC, Compatible Conduit Trade Size 3/4 in, Aluminum, Finish Plain, For Use With Threaded Conduit, Conduit Fitting Type Drain, Fitting Type Drain, Application To Provide A Means For The Prevention And Release Of Condensation, Color Silver, Connection Type Threaded, Standards Suitable for Class I, Division 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 28 AWG, 100' Length, 0.0126" Diameter, Silver, Bus Bar Wire (28TCW)
- IFM Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (IS5003)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD1CPG6)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, CF Alum, 1/2In (ELM90-50-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 3In (RB400-300)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 5 to 4In (RB500-400)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1-1/2In (RB200-150)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 3/4'' Reducing Washer, 50PK (RW42)
- Appleton Electric Conduit Fittings