Shop All Conduit Fittings
Appleton Electric
Drain or Breather, HazLoc, Steel, 3/8In
Mfr # ECDB38B
Zoro # G5943201
Sold in multiples of 5 for $320.95
$320.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 3/8"
- Color Silver
- Overall Length 4 3/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ECDB38B
- Zoro # G5943201
- UPC # 781381632263
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 4 3/16 in |
Overall Length - Fitting | 4 3/16 in |
Length | 4-3/16" |
Trade Size | 3/8 in |
Compatible Conduit Trade Size | 3/8 in |
Description
Drain & Breather - Haz Loc, Thread Gender Male to Male, Trade Size 3/8 in, Compatible Conduit Trade Size 3/8 in, Ends - Hazardous Fittings 3/8 in MNPT, Overall Length 4 3/16 in, Stainless Steel, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ECDB, Conduit Fitting Type Drain and Breather, Connection Orientation Straight, Fitting Type Drain and Breather, Body Style ECDB, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Horizontal Elbow, 90 Deg, 12 In Width (248-129F-24)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 20A (PS5466XGCM)
- GARDNER BENDER Terminal Kit, 600 V, 22 to 10 AWG Wire, Assorted (TK-40)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 2-1/2In (RB400-250A)
- APPLETON ELECTRIC 90Deg Male and F Elbow, HazLoc, CF Alum, 1" (ELMFL90-100-A)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, CF Alum, 1/2In (ELM90-50-A)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-36)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- Appleton Electric Conduit Fittings