Shop All Conduit Fittings
Appleton Electric
Drain or Breather, HazLoc, Steel, 3/8In
Mfr # ECDB38
Zoro # G5993872
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 3/8"
- Color Silver
- Overall Length 11 3/32 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ECDB38
- Zoro # G5993872
- UPC # 781381327336
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 11 3/32 in |
Overall Length - Fitting | 11 3/32 in |
Length | 11-3/32" |
Trade Size | 3/8 in |
Compatible Conduit Trade Size | 3/8 in |
Description
Drain & Breather - Haz Loc, Thread Gender Male to Male, Trade Size 3/8 in, Compatible Conduit Trade Size 3/8 in, Ends - Hazardous Fittings 3/8 in MNPT, Overall Length 11 3/32 in, Stainless Steel, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ECDB, Conduit Fitting Type Drain and Breather, Connection Orientation Straight, Fitting Type Drain and Breather, Body Style ECDB, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Fuse and Terminal Block, 8 Gang, 6" L x 3-1/4" W x 7/8" H (13451)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMU7)
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2-1/2 to 2In (RB250-200A)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 3/4In (UNF75)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXLK-118)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXLK-112)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 3/4In (RB200-75)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- Appleton Electric Conduit Fittings