Shop All Conduit Fittings
Appleton Electric
Drain or Breather, HazLoc, Steel, 1/2In
Mfr # ECDB50HP
Zoro # G8541881
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 1/2"
- Color Silver
- Overall Length 1 3/8 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ECDB50HP
- Zoro # G8541881
- UPC # 781381838948
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 3/8 in |
Length | 1-3/8" |
Overall Length - Fitting | 1 3/8 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Drain & Breather - Haz Loc, Thread Gender Male to Male, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in MNPT, Overall Length 1 3/8 in, Stainless Steel, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ECDB, Conduit Fitting Type Drain and Breather, Connection Orientation Straight, Fitting Type Drain and Breather, Body Style ECDB, Color Silver, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/2 In., 10 ft. L, Steel (583237)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVR-CCM)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-36)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SR)
- Appleton Electric Conduit Fittings