Shop All Push Button Control Stations
Appleton Electric
Cover/Chamber/Switch, 4-Way, 1Gang, 20A
Mfr # EDSF24WQ
Zoro # G4188861
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Legend On/Off
- Type of Operator Switch Assembly
- For Use With Contender Series Tumbler Switches
- Legend Markings On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDSF24WQ
- Zoro # G4188861
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Width | 3.0 in |
Height | 4.63 in |
Depth | 1.6 in |
Details
Item | Switch Cover |
Number of Gangs | 1 |
Legend | On/Off |
Type of Operator | Switch Assembly |
For Use With | Contender Series Tumbler Switches |
Legend Markings | On/Off |
Voltage | 120/277V AC |
HP | 1 hp @ 120V AC and 2 hp @ 240V AC |
Switch Type | 4-Way |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Amps | 20 A |
Material | Malleable Iron |
Includes | Front Operator, 4-Way, 20A Switch, Malleable Iron Cover |
Compatible Product Type | Tumbler Switches |
Compatible with Series | Contender(TM) |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Product Type | Front Cover with Switch |
Description
Switch Cover, For Use With Contender Series Tumbler Switches, Legend On/Off, Includes Front Operator, 4-Way, 20A Switch, Malleable Iron Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATDR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATDR25)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron St To S (FOSM-001M-STSC)
- D-LINE Coupling, PVC, For 1" H x 2" W (CP5025W)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Selector Switch, 3 Position, 4 Circuit (SSBA2-3Q)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- Appleton Electric Push Button Control Stations