Shop All Push Button Control Stations
Appleton Electric
Cover/Chamber/Switch, 3-Way, 1Gang, 30A
Mfr # EDSF33WQ
Zoro # G3040978
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Legend On/Off
- Type of Operator Switch Assembly
- For Use With Contender Series Tumbler Switches
- Width 3.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDSF33WQ
- Zoro # G3040978
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Width | 3.0 in |
Depth | 1.6 in |
Height | 4.63 in |
Details
Item | Switch Cover |
Number of Gangs | 1 |
Legend | On/Off |
Type of Operator | Switch Assembly |
For Use With | Contender Series Tumbler Switches |
Legend Markings | On/Off |
Voltage | 120/277V AC |
Amps | 30 A |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Switch Type | 3-Way |
HP | 2 hp @ 120/240V AC |
Material | Malleable Iron |
Includes | Front Operator, 3-Way, 30A Switch, Malleable Iron Cover |
Product Type | Front Cover with Switch |
Compatible with Series | Contender(TM) |
Compatible Product Type | Tumbler Switches |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Description
Switch Cover, For Use With Contender Series Tumbler Switches, Legend On/Off, Includes Front Operator, 3-Way, 30A Switch, Malleable Iron Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Plug - 3 Prong 15A 125V, NEMA L5-15P (YGA026)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F23325)
- GARDNER BENDER Mounting Base, 1" x 1", Natural, PK5 (45-MB)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- GE Manual Motor Starting Switch (CR101JA1A)
- Appleton Electric Switches