Shop All Push Button Control Stations
Appleton Electric
Cover/Chamber/Switch, 3-Way, 1Gang, 20A
Mfr # EDSF23WQ
Zoro # G4000805
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Legend On/Off
- Type of Operator Switch Assembly
- For Use With Contender Series Tumbler Switches
- Height 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSF23WQ
- Zoro # G4000805
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Height | 4.63 in |
Depth | 1.6 in |
Width | 3.0 in |
Details
Item | Switch Cover |
Number of Gangs | 1 |
Legend | On/Off |
Type of Operator | Switch Assembly |
For Use With | Contender Series Tumbler Switches |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Legend Markings | On/Off |
Material | Malleable Iron |
Voltage | 120/277V AC |
Switch Type | 3-Way |
Amps | 20 A |
HP | 1 hp @ 120V AC and 2 hp @ 240V AC |
Includes | Front Operator, 3-Way, 20A Switch, Malleable Iron Cover |
Product Type | Front Cover with Switch |
Hazardous Location Specification | Class I, Div 1, Group C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Compatible with Series | Contender(TM) |
Compatible Product Type | Tumbler Switches |
Description
Switch Cover, For Use With Contender Series Tumbler Switches, Legend On/Off, Includes Front Operator, 3-Way, 20A Switch, Malleable Iron Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50228-10)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3777)
- ENM Hour Meter, LCD, Flange, Rectangular (T54C1)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- SQUARE D Push Buttn Cntrl Station, Forward/Reverse (9001BW242)
- Appleton Electric Switches