Shop All Selector Switches
Appleton Electric
Cover/Chamber/Switch, 2-Pole, 1Gang, 30A
Mfr # EDSF32Q
Zoro # G5989042
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator Switch Assembly
- HP 2 hp @ 120/240V AC
- Height 4.63 in
- Switch Type 2-Pole
- Legend Markings On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSF32Q
- Zoro # G5989042
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Height | 4.63 in |
Depth | 1.6 in |
Width | 3.0 in |
Details
Item | Switch Cover |
Type of Operator | Switch Assembly |
HP | 2 hp @ 120/240V AC |
Switch Type | 2-Pole |
Legend Markings | On/Off |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Amps | 30 A |
For Use With | Contender Series Tumbler Switches |
Number of Gangs | 1 |
Voltage | 120/277V AC |
Material | Malleable Iron |
Includes | Front Operator, 2-Pole, 30A Switch, Malleable Iron Cover |
Legend | On/Off |
Compatible with Series | Contender(TM) |
Product Type | Front Cover with Switch |
Compatible Product Type | Tumbler Switches |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Description
Switch Cover, For Use With Contender Series Tumbler Switches, Legend On/Off, Includes Front Operator, 2-Pole, 30A Switch, Malleable Iron Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA 25 ft.16/3 AWG SJTOW10AAmps125VVoltage (FZ8160253)
- TY-RAP 16" L Cable Tie PK 10 (SS16-180-10)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, Screw (2VLN5)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1733)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-345-SLC)
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6CGC)
- EATON Non-ill 3-pos Mom Sel Swtch Lever Style (M22-K02SMC10)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS72B)
- Appleton Electric Selector Switches