Shop All Push Button Control Stations
Appleton Electric
Cover/Chamber/Switch, 2-Pole, 1Gang, 20A
Mfr # EDSF22Q
Zoro # G4212205
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Legend On/Off
- Type of Operator Switch Assembly
- For Use With Contender Series Tumbler Switches
- HP 1 hp @ 120V AC and 2 hp @ 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSF22Q
- Zoro # G4212205
- UPC # 078138170957
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Height | 4.63 in |
Depth | 1.6 in |
Width | 3.0 in |
Details
Item | Switch Cover |
Number of Gangs | 1 |
Legend | On/Off |
Type of Operator | Switch Assembly |
For Use With | Contender Series Tumbler Switches |
HP | 1 hp @ 120V AC and 2 hp @ 240V AC |
Material | Malleable Iron |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Legend Markings | On/Off |
Switch Type | 2-Pole |
Voltage | 120/277V AC |
Amps | 20 A |
Includes | Front Operator, 2-Pole, 20A Switch, Malleable Iron Cover |
Compatible with Series | Contender(TM) |
Compatible Product Type | Tumbler Switches |
Hazardous Location Specification | Class I, Div 1, Group C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Product Type | Front Cover with Switch |
Description
Switch Cover, For Use With Contender Series Tumbler Switches, Legend On/Off, Includes Front Operator, 2-Pole, 20A Switch, Malleable Iron Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5045-0)
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- KABLE KONTROL Cable Zip Ties 60" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT298B)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- KILLARK Front Cover, HazLoc, 2P, On/Off (FXS-2C)
- Appleton Electric Push Button Control Stations