Shop All Push Button Control Stations
Appleton Electric
Control Station, 3/4 In, 2 Gang, 10A @ 600V
Mfr # EFDC275-U2
Zoro # G0118034
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 4NO/4NC
- Number of Gangs 2
- Legend Start/Stop
- Type of Operator Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFDC275-U2
- Zoro # G0118034
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 3/4 in |
Height | 4.63 in |
Width | 6.19 in |
Depth | 4.69 in |
Overall Width | 3 in |
Overall Height | 6.13 in |
Overall Depth | 4.81 in |
Hub Size - Maximum | 3/4 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 4NO/4NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 6.19 in, Depth 4.69 in, Enclosure Material Aluminum, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- QUICKCABLE Piggyback Disconnect, 12-10 ga, .25", PK100 (160463-100)
- WESTWARD Inverter Cable, 400 W Inverter (1YAY5)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Selector Switch, 3 Position, 4 Circuit (SSBA2-3Q)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW96Y)
- Appleton Electric Push Buttons & Indicators