Shop All Push Button Control Stations
Appleton Electric
Control Station, 3/4 In, 2 Gang, 10A @ 600V
Mfr # EFDC275-U1
Zoro # G0118061
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Contact Form 2NO/2NC
- Legend Start/Stop
- Type of Operator Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFDC275-U1
- Zoro # G0118061
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 3/4 in |
Height | 4.63 in |
Depth | 4.69 in |
Width | 6.19 in |
Overall Width | 3 in |
Overall Height | 6.13 in |
Overall Depth | 4.81 in |
Hub Size - Maximum | 3/4 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Start/Stop, Type of Operator Push Button, Action Momentary, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 6.19 in, Depth 4.69 in, Enclosure Material Aluminum, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 2 Pole, 120/240V AC (CHF220)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- SIGMA 2 5/16 Electrical Lug, PK50 (2561-60)
- IDEAL Twist On Wire Connector, 22-10 AWG, PK150 (30-241J)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Selector Switch, 3 Position, 4 Circuit (SSBA2-3Q)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Close/Stop (9001KYK33)
- Appleton Electric Push Buttons & Indicators