Shop All Push Button Control Stations
Appleton Electric
Control Station, 3/4 In, 2 Gang, 10A @ 600V
Mfr # EFDC275-J2
Zoro # G1968631
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Legend No Legend
- Number of Pilot Lights 4
- Type of Operator Pilot Light
- Number of Operators 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EFDC275-J2
- Zoro # G1968631
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 3/4 in |
Height | 4.63 in |
Width | 3 in |
Depth | 5.75 in |
Overall Height | 6.13 in |
Overall Width | 3 in |
Hub Size - Maximum | 3/4 in |
Overall Depth | 4.81 in |
Description
Pilot Light Station, Number of Operators 0, Number of Pilot Lights 4, Legend No Legend, Type of Operator Pilot Light, Action Not Applicable, Operator Color Red, Contact Form Not Applicable, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 5.75 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Channel Cover, Gold (AB 844)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A6R64NK)
- GARDNER BENDER Wire Connector, Twist-On, Green, PK500 (13-095)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- HUBBELL PENDANT PUSHBUTTON ROBOT PARTS & ACCESSORY (PBSBC)
- Appleton Electric Switches