Shop All Push Button Control Stations
Appleton Electric
Control Station, 3/4 In, 2 Gang, 10A @ 600V
Mfr # EFD275-U1
Zoro # G8382333
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Contact Form 2NO/2NC
- Legend Start/Stop
- Type of Operator Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFD275-U1
- Zoro # G8382333
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 3/4 in |
Height | 4.63 in |
Width | 6.19 in |
Depth | 4.69 in |
Overall Height | 6.13 in |
Overall Width | 3 in |
Hub Size - Maximum | 3/4 in |
Overall Depth | 4.81 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Start/Stop, Type of Operator Push Button, Action Momentary, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 6.19 in, Depth 4.69 in, Enclosure Material Aluminum, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A (LC1D188B7)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G424)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Selector Switch, 3 Position, 4 Circuit (SSBA2-3Q)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- DAYTON Push Button Control Station, Up/Down, 25mm (20C795)
- Appleton Electric Push Buttons & Indicators