Shop All Push Button Control Stations
Appleton Electric
Control Station, 3/4 In, 2 Gang, 10A @ 600V
Mfr # EDSC275-RU2
Zoro # G7957591
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 4NO/4NC
- Number of Gangs 2
- Legend On/Off
- Type of Operator Rocker Arm
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSC275-RU2
- Zoro # G7957591
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 3/4 in |
Width | 6.19 in |
Height | 4.63 in |
Depth | 4.69 in |
Overall Width | 6.19 in |
Overall Height | 4.63 in |
Overall Depth | 4.69 in |
Hub Size - Maximum | 3/4 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend On/Off, Type of Operator Rocker Arm, Action Momentary/Momentary, Contact Form 4NO/4NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 6.19 in, Depth 4.69 in, Enclosure Material Iron, Standards UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rocker Switch Spdt 3 Tab (61101)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- ILB GOLD Replacement For Radio Shack, 12Vdc 6-16V Piezo Buzzer (12VDC (6-16V) PIEZO BUZZER)
- LOWELL Surge Suppressor 15A (ACSP-1502-RPC)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- Appleton Electric Switches