Shop All Push Button Control Stations
Appleton Electric
Control Station, 3/4 In, 1 Gang, 10A @ 600V
Mfr # EFDB17512
Zoro # G6029003
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Number of Gangs 1
- Legend On/Off
- Type of Operator Rocker Arm
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EFDB17512
- Zoro # G6029003
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 3/4 in |
Width | 3 in |
Depth | 4.69 in |
Height | 4.63 in |
Hub Size - Maximum | 3/4 in |
Overall Width | 3 in |
Overall Height | 6.13 in |
Overall Depth | 4.81 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend On/Off, Type of Operator Rocker Arm, Action Maintained, Operator Color Gray, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 4.69 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X3K1WP/25)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121206HC)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-0)
- NVENT HOFFMAN Guides, 417mm, Plated, Steel (PG6)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- Appleton Electric Push Buttons & Indicators