Shop All Push Button Control Stations
Appleton Electric
Control Station, 3/4 In, 1 Gang, 10A @ 600V
Mfr # EFDB175-J2
Zoro # G5935517
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Number of Pilot Lights 2
- Type of Operator Pilot Light
- Number of Operators 1
- Series EFD/EFDB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFDB175-J2
- Zoro # G5935517
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 3/4 in |
Width | 3 in |
Height | 4.63 in |
Depth | 5.75 in |
Overall Height | 6.13 in |
Overall Width | 3 in |
Hub Size - Maximum | 3/4 in |
Overall Depth | 4.81 in |
Description
Pilot Light Control Station, Number of Operators 1, Number of Pilot Lights 2, Type of Operator Pilot Light, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 5.75 in, Enclosure Material Aluminum, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-PS)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, 90 degree elbow, N1 paint, NEMA 1 (LDB690L)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5/14V DC (PSM20A12DAS)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- SPRINGER CONTROLS CO T.E.R., F70BY12060000001 MIKE Pendant, 8 Button, Yellow, 1-Speed Buttons (F70BY12060000001)
- Appleton Electric Push Buttons & Indicators