Shop All Push Button Control Stations
Appleton Electric
Control Station, 3/4 In, 1 Gang, 10A @ 600V
Mfr # EDSC175-RU2
Zoro # G5926295
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Number of Gangs 1
- Legend On/Off
- Type of Operator Rocker Arm
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDSC175-RU2
- Zoro # G5926295
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 3/4 in |
Height | 4.63 in |
Depth | 4.69 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 4.63 in |
Overall Depth | 4.69 in |
Hub Size - Maximum | 3/4 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend On/Off, Type of Operator Rocker Arm, Action Momentary, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 4.69 in, Enclosure Material Iron, Standards UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (A12N124)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- NOARK Contactor, Mini, 230Vac, 1No Aux (C06.310-230)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- Appleton Electric Push Buttons & Indicators