Shop All Push Button Control Stations
Appleton Electric
Control Station, 1/2 In, 2 Gang, 10A @ 600V
Mfr # EFD-250-J1
Zoro # G8271155
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Number of Pilot Lights 2
- Type of Operator Pilot Light
- Number of Operators 2
- Hub Style Dead-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EFD-250-J1
- Zoro # G8271155
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1/2 in |
Height | 4.63 in |
Width | 3 in |
Depth | 5.75 in |
Overall Height | 6.13 in |
Overall Width | 3 in |
Overall Depth | 4.81 in |
Hub Size - Maximum | 1/2 in |
Description
Pilot Light Control Station, Number of Operators 2, Number of Pilot Lights 2, Type of Operator Pilot Light, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 5.75 in, Enclosure Material Aluminum, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing, 1/2-1/4" 4", Len., PK3 (HST-500)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 40A, 250V AC, Indicating (A2D40R)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, Ivory (HBL5258I)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - Natural White (CCUC9-150-C-NATURAL)
- APPLETON ELECTRIC Selector Switch, 3 Position, 4 Circuit (SSBA2-3Q)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- Appleton Electric Push Buttons & Indicators