Shop All Push Button Control Stations
Appleton Electric
Control Station, 1/2 In, 1 Gang, 10A @ 600V
Mfr # EFDB150-U2
Zoro # G4171307
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 2NO/2NC
- Legend Start/Stop
- Type of Operator Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFDB150-U2
- Zoro # G4171307
- UPC # 078138170117
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1/2 in |
Depth | 4.69 in |
Width | 3 in |
Height | 4.63 in |
Overall Height | 6.13 in |
Overall Width | 3 in |
Hub Size - Maximum | 1/2 in |
Overall Depth | 4.81 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 4.69 in, Enclosure Material Aluminum, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- MIDWEST FASTENER 1/4" Aluminum Rope Ferrules 6PK (74704)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- Appleton Electric Push Buttons & Indicators