Shop All Push Button Control Stations
Appleton Electric
Control Station, 1/2 In, 1 Gang, 10A @ 600V
Mfr # EFDB150-J1U1
Zoro # G4061206
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend Start/Stop
- Number of Pilot Lights 1
- Type of Operator Push Button/Pilot Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EFDB150-J1U1
- Zoro # G4061206
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1/2 in |
Height | 4.63 in |
Depth | 4.69 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 6.13 in |
Overall Depth | 4.81 in |
Hub Size - Maximum | 1/2 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 1, Legend Start/Stop, Type of Operator Push Button/Pilot Light, Action Momentary, Operator Color Red, Contact Form 1NO/1NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 4.69 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (779)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- SIEMENS UPS System, 336 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41343AB000AY0)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 42, 15 HP (VS-15)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BG215)
- Appleton Electric Push Buttons & Indicators