Shop All Push Button Control Stations
Appleton Electric
Control Station, 1/2 In, 1 Gang, 10A @ 600V
Mfr # EFDB150-J1
Zoro # G3962865
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Legend No Legend
- Type of Operator Pilot Light
- Number of Pilot Lights 1
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EFDB150-J1
- Zoro # G3962865
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1/2 in |
Width | 3 in |
Height | 4.63 in |
Depth | 5.75 in |
Overall Width | 3 in |
Overall Height | 6.13 in |
Hub Size - Maximum | 1/2 in |
Overall Depth | 4.81 in |
Description
Pilot Light Control Station, Number of Operators 1, Number of Pilot Lights 1, Legend No Legend, Type of Operator Pilot Light, Action Not Applicable, Operator Color Red, Contact Form Not Applicable, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 5.75 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer Control, Light Almond (DVSTV-LA)
- CORNING Corning External Temperature Controller for Digital Display Hot Plates (6795PR)
- ZORO SELECT Clamp, Aluminum, Dia 5/8 In, PK50 (CO1009AL)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- GE Manual Motor Starting Switch (CR101JA1A)
- Appleton Electric Push Buttons & Indicators