Shop All Push Button Control Stations
Appleton Electric
Control Station, 1/2 In, 1 Gang, 10A @ 600V
Mfr # EFDB150-345
Zoro # G4019705
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 4NO/4NC
- Legend Hand/Off/Auto
- Type of Operator Selector Switch
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFDB150-345
- Zoro # G4019705
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1/2 in |
Width | 3 in |
Height | 4.63 in |
Depth | 1.6 in |
Overall Height | 6.13 in |
Overall Width | 3 in |
Overall Depth | 4.81 in |
Hub Size - Maximum | 1/2 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Hand/Off/Auto, Type of Operator Selector Switch, Action Maintained, Operator Color Gray, Contact Form 4NO/4NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 1.6 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (5174-0)
- ACME ELECTRIC Buck Boost Transformer, 100 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181048)
- VICTRON ENERGY SmartSolar MPPT 100/30 (SCC110030210)
- SUPERIOR ELECTRIC 15 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123-15)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Selector Switch, 3 Position, 4 Circuit (SSBA2-3Q)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- Appleton Electric Switches