Shop All Push Button Control Stations
Appleton Electric
Control Station, 1/2 In, 1 Gang, 10A @ 600V
Mfr # EFDB150-102
Zoro # G4205013
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Number of Gangs 1
- Legend Hand/Off/Auto
- Type of Operator Selector Switch
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFDB150-102
- Zoro # G4205013
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1/2 in |
Width | 3 in |
Height | 4.63 in |
Depth | 1.6 in |
Overall Width | 3 in |
Overall Height | 6.13 in |
Hub Size - Maximum | 1/2 in |
Overall Depth | 4.81 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Hand/Off/Auto, Type of Operator Selector Switch, Action Maintained, Operator Color Gray, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 1.6 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase (QONQ42LS400)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, White (1374-1W)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20488301)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 100A, 600V AC, Indicating (LPJ-100SPI)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- Appleton Electric Push Buttons & Indicators