Shop All Push Button Control Stations
Appleton Electric
Control Station, 1 In, 2 Gang, 10A @ 600V
Mfr # EFDC210-J2
Zoro # G7892421
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Type of Operator Pilot Light
- Number of Pilot Lights 4
- Number of Operators 0
- Hub Style Feed-Thru
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFDC210-J2
- Zoro # G7892421
- UPC # 078138110618
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1 in |
Depth | 5.75 in |
Height | 4.63 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 6.31 in |
Overall Depth | 4.81 in |
Hub Size - Maximum | 1 in |
Description
Pilot Light Station, Number of Operators 0, Number of Pilot Lights 4, Type of Operator Pilot Light, Action Not Applicable, Operator Color Not Applicable, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 5.75 in, Enclosure Material Aluminum, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (24348501)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DW3B1B)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Selector Switch, 3 Position, 4 Circuit (SSBA2-3Q)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- Appleton Electric Switches