Shop All Push Button Control Stations
Appleton Electric
Control Station, 1 In, 2 Gang, 10A @ 600V
Mfr # EFD210-J2
Zoro # G8209476
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Number of Pilot Lights 4
- Type of Operator Pilot Light
- Number of Operators 0
- Series EFD/EFDB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFD210-J2
- Zoro # G8209476
- UPC # 078138110601
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1 in |
Depth | 5.75 in |
Height | 4.63 in |
Width | 3 in |
Overall Height | 6.31 in |
Overall Width | 3 in |
Overall Depth | 4.81 in |
Hub Size - Maximum | 1 in |
Description
Pilot Light Station, Number of Operators 0, Number of Pilot Lights 4, Type of Operator Pilot Light, Action Not Applicable, Operator Color Not Applicable, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 5.75 in, Enclosure Material Aluminum, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2711SW)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, B Curve (M9F21105)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- Appleton Electric Switches