Shop All Push Button Control Stations
Appleton Electric
Control Station, 1 In, 2 Gang, 10A @ 600V
Mfr # EDSC210RU2
Zoro # G7958894
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Contact Form 2NO/2NC
- Legend On/Off
- Type of Operator Rocker Arm
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDSC210RU2
- Zoro # G7958894
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1 in |
Width | 6.19 in |
Depth | 4.69 in |
Height | 4.63 in |
Hub Size - Maximum | 1 in |
Overall Width | 6.19 in |
Overall Depth | 4.69 in |
Overall Height | 4.63 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend On/Off, Type of Operator Rocker Arm, Action Momentary/Momentary, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 6.19 in, Depth 4.69 in, Enclosure Material Iron, Standards UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Floor Box Cover Plate Brass (S125B)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12841-0000000)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 9-1/2 in H, 3 in D (E6PB)
- NVENT CADDY Channel Nut With Spring, 1/2-13 In, Steel (SPRA0050EG)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- DAYTON Pendant Push Button Station, 2NO, Yellow (20C806)
- Appleton Electric Push Buttons & Indicators