Shop All Push Button Control Stations
Appleton Electric
Control Station, 1 In, 2 Gang, 10A @ 600V
Mfr # EDSC210-RU2
Zoro # G8167537
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form 4NO/4NC
- Number of Gangs 2
- Legend On/Off
- Type of Operator Rocker Arm
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDSC210-RU2
- Zoro # G8167537
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1 in |
Depth | 4.69 in |
Height | 4.63 in |
Width | 6.19 in |
Overall Depth | 4.69 in |
Hub Size - Maximum | 1 in |
Overall Height | 4.63 in |
Overall Width | 6.19 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend On/Off, Type of Operator Rocker Arm, Action Momentary/Momentary, Contact Form 4NO/4NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 6.19 in, Depth 4.69 in, Enclosure Material Iron, Standards UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LRD14L)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T1500D1)
- CALBRITE Compress Male Cnnctr, 1-1/2in, 2-3/64inL (S21500MC00)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Steel, Back Panel (NP2416)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- RELAY AND CONTROL Control Station, 1-Button, Metal, Nema 4 (1BX)
- Appleton Electric Push Buttons & Indicators