Shop All Push Button Control Stations
Appleton Electric
Control Station, 1 In, 2 Gang, 10A @ 600V
Mfr # EDSC210-RU1
Zoro # G8176165
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Number of Gangs 2
- Legend On/Off
- Type of Operator Rocker Arm
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDSC210-RU1
- Zoro # G8176165
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1 in |
Depth | 4.69 in |
Width | 6.19 in |
Height | 4.63 in |
Overall Depth | 4.69 in |
Overall Height | 4.63 in |
Hub Size - Maximum | 1 in |
Overall Width | 6.19 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend On/Off, Type of Operator Rocker Arm, Action Momentary/Momentary, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 6.19 in, Depth 4.69 in, Enclosure Material Iron, Standards UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 3/8" Stud PK, Connection Material: Tin-Plated Copper (83-2513)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- Appleton Electric Push Button Control Stations